Module assortment middle, 207 pcs

Article no.: 2319853
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2319853
    EAN / GTIN 4010886895818
    Manufacturer number 2319853

    Description

    Description:

    Tools in metric sizes
    Proved GEDORE ES tool modules from ABS
    Suitable to fit in GEDORE tool trolley workster
    For workbench 1504 models 0701, 0810, 1000, 1506 XL models 2511 and 2810
    Also available in tool trolley 2004 0620
    Also available in tool trolley No. 2004 0620

    Feature:

    • 1000 V insulated: no
    • Battery type: CR 2032
    • Chemical properties: LiMnO2
    • Heading for Take e Way: Rub. 271 Prim.Li. Button cell
    • Material: ABS plastic
    • Power source: Button cell
    • REACH registration available: no
    • Storage: ES plastic module
    • UN number: UN 3091
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart