DCMW 11T308, KBN25M, Type: MET

Article no.: 265694 MET
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMW 11T308
Corner radius 0.8 mm
Type KBN25M
Tool material CBN
Cutting conditions slightly interrupted
Cutting edge version MET
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 265694 MET
EAN / GTIN 4960664529230
Manufacturer number TBZ02127
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge Tough; 2 cutting edges per insert, with special honing for optimisation of interrupted cutting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart