DCMW 11T308, KBN25M, Type: ME

Article no.: 265694 ME
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
108 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMW 11T308
Corner radius 0.8 mm
Grade KBN25M
Tool material CBN
Cutting conditions continuous
Cutting edge version ME
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.08 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 120 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265694 ME
EAN / GTIN 4960664529162
Manufacturer number TBZ02117

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge; 2 cutting edges per insert.

Downloads & documents

Compare with similar products

This article


Recommendations


DCMW 11T308, KBN25M, Type: ME

DCMW 11T308, KBN25M, Type: ME

on request
In stock
108 pieces in stock
£55.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
£22.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
179 pieces in stock
£57.67
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert DCMW 11T308 DCMW 11T308 DCGW 11T308
Finishing/roughing assignment Finishing Finishing Finishing
Tool material CBN CBN CBN
Cutting conditions continuous continuous continuous; heavily interrupted; slightly interrupted
Cutting depth ap 0.05 mm - 0.5 mm 0.1 mm - 0.5 mm 0.03 mm - 0.12 mm
Feed f 0.08 mm/rev. - 0.15 mm/rev. 0.1 mm/rev. - 0.2 mm/rev. 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 120 m/min - 200 m/min 80 m/min - 200 m/min 120 m/min - 160 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart