Screwdriver SoftFinish® hexagonal ballpoint with hexagonal blade 8.0 mm x 150 mm

Article no.: 26332
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 26332
EAN / GTIN 4010995263324
Manufacturer number 26332

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°
  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles
  • Recommended by doctors and therapists at German Campaign for Healthier Backs
  • Application: For all screws that are difficult to access
  • Extra: The ball end enables the user to work at angles up to 25°
  • For applications in mechanics

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart