Light workshop carts

Article no.: 2633
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 2633
EAN / GTIN 4017976011530
Manufacturer number 2633
L-Number L90080 229

Description

Version:

mounted

Description:

Tubular and sectional steel welded and powder coated, surface durably protected, resistant to impact and scratches, shelves made of derived timber material boards, in a frame of angle steel, height of rim 12 mm. 2 lockable steel cupboards with 1 fixed and 2 adjustable shelves, 500 mm wide, 600 mm deep and 600 mm high. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 1000
Width of usable platform (mm): 600
Height of loading platform (mm): 820
Total length (mm): 1130
Total width (mm): 600
Total height (mm): 1030
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart