{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T302 | |
Corner radius | 0.2 mm | |
Grade | HB730-1 | |
Tool material | Carbide | |
Coating | Nano-PVD | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
Chip breaker | XUM | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 3.3 mm | |
Feed f | 0.15 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 35 m/min - 230 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260458 HB730-1 | |
EAN / GTIN | 4062406394929 | |
Manufacturer number | 260458 HB730-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DC.T 11T302, Grade: HB730-1
on request
In stock
649 pieces in stock
from
1
Pieces
£8.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,053 pieces in stock
from
1
Pieces
£8.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
746 pieces in stock
from
1
Pieces
£8.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
430 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
424 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 |
ISO code indexable insert | DCMT 11T302 | DCMT 11T302 | DCMT 11T302 | DCMT 11T302 | DCMT 11T302 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.4 mm - 3.3 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm |
Grade | HB730-1 | HB7020 | HB7140-1 | HBT020 | HBT130 |
Feed f | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.12 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |