{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T302 | |
Corner radius | 0.2 mm | |
Grade | CB7010 | |
Tool material | Cermet | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 90 m/min - 240 m/min | |
Cutting speed vc secondary application | 70 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260458 CB7010 | |
EAN / GTIN | 4045197669483 | |
Manufacturer number | 260458 CB7010 |
This article |
Recommendations |
|
---|---|---|
DC.T 11T302, Grade: CB7010
on request
In stock
1,086 pieces in stock
from
1
Pieces
£7.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
711 pieces in stock
from
1
Pieces
£6.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm |
ISO code indexable insert | DCMT 11T302 | CCMT 09T302 |
Finishing/roughing assignment | Semi-roughing | Semi-roughing |
Cutting depth ap | 0.2 mm - 2 mm | 0.2 mm - 4 mm |
Grade | CB7010 | CB7010 |
Cutting speed vc main application | 90 m/min - 240 m/min | 90 m/min - 240 m/min |
Tolerance | M | M |