{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260386 PV720 | |
EAN / GTIN | 4960664724154 | |
Manufacturer number | TLD03531 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
DC.T 11T304, Grade: PV720
on request
In stock
212 pieces in stock
£6.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,346 pieces in stock
|
on request
In stock
2,148 pieces in stock
from
1
Pieces
£8.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,214 pieces in stock
from
1
Pieces
£8.43
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,548 pieces in stock
from
1
Pieces
£8.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
907 pieces in stock
|
on request
In stock
1,428 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,259 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,624 pieces in stock
|
|
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing |
Tool material | Cermet | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Chip breaker | HQ | SS | SS | VS | VS | SS | PF | M | VS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | P | P | P | M | M | P | P | M | M |
Cutting speed vc main application | 60 m/min - 270 m/min | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 70 m/min - 260 m/min | 90 m/min - 290 m/min | 120 m/min - 350 m/min | 120 m/min - 330 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |