DC.T 11T304 PDL010

Article no.: 260386 PDL010
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £26.65 / Piece
  • from 10 Piece
    £22.21 / Piece
on request
In stock
62 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT11T304
Corner radius 0.4 mm
Grade PDL010
Tool material Carbide
Coating coated
Main application N
Cutting conditions slightly interrupted
Chip breaker AP
Tolerance G
Cutting depth ap 0.1 mm - 1 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 100 m/min - 400 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260386 PDL010
EAN / GTIN 4960664882526

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart