CC.T 120408, Grade: HB7210-1

Article no.: 260160 HB7210-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £9.18 / Piece
  • from 10 Piece
    £7.66 / Piece
on request
In stock
747 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.8 mm
Grade HB7210-1
Tool material Carbide
Coating TiCN
Main application K
Cutting conditions slightly interrupted
Chip breaker GM
Tolerance M
Cutting depth ap 0.2 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260160 HB7210-1
EAN / GTIN 4062406059224
Manufacturer number 260160 HB7210-1

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart