CC.T 120408 HB7140-2

Article no.: 260160 HB7140-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £9.10 / Piece
  • from 10 Piece
    £7.59 / Piece
on request
In stock
583 pieces in stock

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.8 mm
Grade HB7140-2
Tool material Carbide
Coating coated
Main application M
Cutting conditions heavily interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260160 HB7140-2
EAN / GTIN 4067263315599
Manufacturer number 260160 HB7140-2

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart