CCMT 09T304 wiper CA025P

Article no.: 260099 CA025P
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.83 / Piece
  • from 10 Piece
    £6.52 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0.4 mm
Grade CA025P
Tool material Carbide
Coating coated
Main application P
Cutting conditions slightly interrupted
Chip breaker WP
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 80 m/min - 330 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260099 CA025P
EAN / GTIN 4960664878031

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart