CCMT 09T308 CA025P

Article no.: 260098 CA025P
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £7.23 / Piece
  • from 10 Piece
    £6.03 / Piece
on request
In stock
43 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCMT 09T308
    Corner radius 0.8 mm
    Grade CA025P
    Tool material Carbide
    Coating coated
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker HQ
    Tolerance M
    Cutting depth ap 0.5 mm - 2.5 mm
    Feed f 0.05 mm/rev. - 0.25 mm/rev.
    Cutting speed vc main application 80 m/min - 330 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260098 CA025P
    EAN / GTIN 4960664878215

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart