{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3 AF | |
Thread | M8 | |
Length L | 18.2 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 259018 3 | |
EAN / GTIN | 4062406246068 | |
Manufacturer number | 259018 3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Lever screw 3
on request
In stock
20 pieces in stock
£8.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
576 pieces in stock
from
1
Pieces
£2.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£10.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
£5.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
278 pieces in stock
£18.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
|
on request
In stock
6 pieces in stock
£5.59
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 3 AF | TX20 | 3.5 AF | 4 AF | T8 | 2.5AF | 5AF |
Tightening torque | 3 | 3.85 | 5 | 3.5 | 1.2 | 10 | 5 |
Thread | M8 | 8 UNC | M5×0.5 | W1/4 inch | M5 | M6 | M6 |
Contents | 10 pieces | ||||||
Length L | 18.2 | 14 | 8 | 24.9 | 13.1 | 14 | 12 |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw |