Lever screw, Type: 13

Article no.: 259018 13
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
36 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive 4 AF
Thread M10×1
Length L 27 mm
Tightening torque 4 Nm
Type of product Screw

Identification numbers & Classifications

Article number 259018 13
EAN / GTIN 4062406246259
Manufacturer number 259018 13

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart