{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | KW10 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | slightly interrupted | |
Chip breaker | AH | |
Tolerance | M | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 400 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252114 KW10 | |
EAN / GTIN | 4960664246595 | |
Manufacturer number | TWE64432 |
This article |
Recommendations |
|||
---|---|---|---|---|
WN.G 080408, Grade: KW10
on request
In stock
158 pieces in stock
£9.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
7.50 £
£1.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | WNMG 080408 | WNGG 060408 | WNMG 080408 | WNMG 060408 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | KW10 | HU7305 | HU7305-1 | HU7305-1 |
Tolerance | M | G | M | M |