{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | CA315 | |
Tool material | Carbide | |
Main application | O | |
Cutting conditions | slightly interrupted | |
Chip breaker | KG | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 150 m/min - 350 m/min | |
Coating | coated | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252114 CA315 | |
EAN / GTIN | 4960664800186 |
This article |
Recommendations |
|||
---|---|---|---|---|
WN.G 080408, Grade: CA315
on request
In stock
38 pieces in stock
from
1
Pieces
£10.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
175 pieces in stock
from
1
Pieces
£8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
451 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | coated | TiCN | TiCN | TiCN |
ISO code indexable insert | WNMG 080408 | WNMG 060408 | WNMG 080408 | WNMA 080408 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Cutting depth ap | 0.5 mm - 4 mm | 0.4 mm - 6.5 mm | 0.4 mm - 6.5 mm | 0.4 mm - 6.5 mm |
Main application | O | K | K | K |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |
Tolerance | M | M | M | M |