{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 105 m/min - 435 m/min | |
Coating | CVD | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251472 CA025P | |
EAN / GTIN | 4960664857593 | |
Manufacturer number | TMH00046 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Indexable insert for turning TNMG 160404, for finish machining, Grade: CA025P
on request
Not available
0 pieces in stock
7.03 £
£5.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
857 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
322 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
324 pieces in stock
from
1
Pieces
£10.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,399 pieces in stock
6.06 £
£4.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 | 6 |
ISO code indexable insert | TNMG 160404 | TNMG 160404 | TNMG 160404 | TNMG 160404 | TNMG 160404 | TNMG 160404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm |
Chip breaker | PQ | SS | SS | SS | WSS | PF |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |