{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251472 CA6525 | |
EAN / GTIN | 4960664513185 | |
Manufacturer number | TJV06276 |
This article |
Recommendations |
|||
---|---|---|---|---|
TNMG 160404, Grade: CA6525
on request
In stock
60 pieces in stock
£7.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
664 pieces in stock
from
1
Pieces
£9.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
223 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
530 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | TNMG 160404 | TNMG 160404 | TNMG 160404 | TNMG 160404 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm | 0.3 mm - 2 mm |
Grade | CA6525 | HB7140-1 | HBT130 | HB7130-2 |
Main application | M | M | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |