Lever lock toolholder 25/12 mm

Article no.: 251112 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
224 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Shank size 25 mm
    Insert size 12 mm
    Application type right-hand
    Standard DIN ISO 5610
    Through-coolant no
    ISO code toolholder PSSNR/L 2525M12
    suitable indexable insert SN.. 1204..
    Functional width L4 32 mm
    Head length L1 29 mm
    Overall length L 150 mm
    Shim 259031 20
    Lever 259015 2
    Lever screw 259018 2
    Shim pins pack 259044 2
    Shim punches pack 259047 2
    Setting angle κ 45 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 251112 25/12
    EAN / GTIN 4045197650863
    Manufacturer number 251112 25/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart