DNMG 150608, Grade: IC8250

Article no.: 250810 IC8250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
49 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade IC8250
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker M3P
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.15 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 150 m/min - 380 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Manufacturer's designation DNMG 150608-M3P IC8250
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250810 IC8250
EAN / GTIN 7291075329872
Manufacturer number 5567488

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 150608, Grade: IC8250

DNMG 150608, Grade: IC8250

on request
In stock
49 pieces in stock
£8.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,500 pieces in stock
from 1  Pieces
12.78 £
£10.19
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
10.65 £
£8.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,760 pieces in stock
from 1  Pieces
£12.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£10.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
672 pieces in stock
from 1  Pieces
12.78 £
£10.19
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
10.65 £
£8.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
343 pieces in stock
from 1  Pieces
£14.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£11.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
516 pieces in stock
£8.21
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608 DNMG 150608
Cutting conditions slightly interrupted slightly interrupted continuous heavily interrupted slightly interrupted slightly interrupted
Chip breaker M3P SM SM SM WSM PM
Feed f 0.15 mm/rev. - 0.6 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.2 mm/rev. - 0.5 mm/rev. 0.3 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 150 m/min - 380 m/min 120 m/min - 350 m/min 120 m/min - 440 m/min 100 m/min - 320 m/min 120 m/min - 350 m/min 100 m/min - 280 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart