{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | IC6025 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.17 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DNMG 150608-M3M IC6025 | |
Type of product | Indexable insert for turning |
Article number | 250810 IC6025 | |
EAN / GTIN | 7291075305104 | |
Manufacturer number | 5510231 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DNMG 150608, Grade: IC6025
on request
In stock
51 pieces in stock
£8.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
865 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,279 pieces in stock
from
1
Pieces
£12.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
967 pieces in stock
£8.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
759 pieces in stock
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm |
Main application | M | M | M | M | M |