{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150604 | |
Corner radius | 0.4 mm | |
Grade | PR005S | |
Tool material | Carbide | |
Coating | Megacoat Hard | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 30 m/min - 90 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250796 PR005S | |
EAN / GTIN | 4960664836598 | |
Manufacturer number | TLH02517 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() DNMG 150604 PR005S
on request
In stock
30 pieces in stock
£11.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
511 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Corner radius | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting depth ap | 0.5 mm - 3.5 mm | 0.5 mm - 4 mm |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | S | S |
Type of product | Indexable insert for turning | Indexable insert for turning |