{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150604 | |
Corner radius | 0.4 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PS | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 80 m/min - 450 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250796 CA510 | |
EAN / GTIN | 4960664698288 | |
Manufacturer number | TAA02455 |
This article |
Recommendations |
|
---|---|---|
DNMG 150604, Grade: CA510
on request
In stock
11 pieces in stock
£11.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Corner radius | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing |
Tool material | Carbide | Carbide |
Grade | CA510 | HB7010-1 |
Chip breaker | PS | SM |
Main application | P | P |