{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QuickTurn | |
Shank size | 25 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Through-coolant | no | |
ISO code toolholder | DDJNR/L 2525M11 | |
suitable indexable insert | DN.. 1104.. | |
Functional width L4 | 32 mm | |
Head length L1 | 48.5 mm | |
Overall length L | 150 mm | |
Shim | 259031 8 | |
Shim screw | 259025 5 | |
Clamp | 259038 6 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250607 25/11 | |
EAN / GTIN | 4045197650412 | |
Manufacturer number | 250607 25/11 |