{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QuickTurn | |
Shank size | 20 mm | |
Insert size | 8 mm | |
Application type | left-hand | |
Through-coolant | no | |
ISO code toolholder | DWLNR/L 2025K08 | |
suitable indexable insert | WN.. 0804.. | |
Functional width L4 | 25 mm | |
Head length L1 | 32 mm | |
Overall length L | 125 mm | |
Shim | 259031 42 | |
Shim screw | 259025 4 | |
Clamp | 259038 10 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251907 20/08 | |
EAN / GTIN | 4045197651235 | |
Manufacturer number | 251907 20/08 |