QuickTurn clamp toolholder, right-hand, Shank / insert size: 20/11mm

Article no.: 250606 20/11
Discount
271.71 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series QuickTurn
Shank size 20 mm
Insert size 11 mm
Application type right-hand
Through-coolant no
ISO code toolholder DDJNR/L 2025K11
suitable indexable insert DN.. 1104..
Functional width L4 32 mm
Head length L1 48.5 mm
Overall length L 125 mm
Shim 259031 8
Shim screw 259025 5
Clamp 259038 6
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250606 20/11
EAN / GTIN 4045197650368
Manufacturer number 250606 20/11

Description

Advantage:

Inserts can be changed without using tools. Release the stop at the push of a button − change the insert − press the clamp to secure it.
A simple and convenient way to reduce non-productive times.
Consistent clamping force, high interchange accuracy, maintenance-free.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart