Indexable insert for turning CNMG 160608, for roughing machining

Article no.: 250334 HB7120-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £15.09 / Piece
  • from 10 Piece
    £12.57 / Piece
on request
In stock
362 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 160608
Corner radius 0.8 mm
Type HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VG
Cutting depth ap 1.5 mm - 6 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250334 HB7120-1
EAN / GTIN 4045197819680
Manufacturer number 250334 HB7120-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart