CNMG 160608, Grade: HB7020

Article no.: 250334 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £15.09 / Piece
  • from 10 Piece
    £12.57 / Piece
on request
In stock
170 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert CNMG 160608
Corner radius 0.8 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SG
Cutting depth ap 1.5 mm - 8 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 100 m/min - 300 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250334 HB7020
EAN / GTIN 4045197711229
Manufacturer number 250334 HB7020

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 160608, Grade: HB7020

CNMG 160608, Grade: HB7020

on request
In stock
170 pieces in stock
from 1  Pieces
£15.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
292 pieces in stock
from 1  Pieces
£15.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
386 pieces in stock
from 1  Pieces
£15.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
161 pieces in stock
from 1  Pieces
£14.82
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock
from 1  Pieces
£15.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
454 pieces in stock
9.63 £
£5.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,648 pieces in stock
9.63 £
£4.36
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4
Corner radius 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert CNMG 160608 CNMG 160608 CNMG 160608 CNMG 160608 CNMG 160608 CNMG 160608 CNMG 160608
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Cutting depth ap 1.5 mm - 8 mm 1.5 mm - 8 mm 1.5 mm - 6 mm 1.5 mm - 6 mm 1.5 mm - 8 mm 2 mm - 6 mm 1.8 mm - 6 mm
Chip breaker SG SG VG VG SG MR PR
Feed f 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.15 mm/rev. - 0.55 mm/rev. 0.2 mm/rev. - 0.6 mm/rev.

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart