{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | IC6025 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3M | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.17 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CNMG 120412-M3M IC6025 | |
Type of product | Indexable insert for turning |
Article number | 250272 IC6025 | |
EAN / GTIN | 7291075305777 | |
Manufacturer number | 5560527 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
CNMG 120412, Grade: IC6025
on request
In stock
15 pieces in stock
£6.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
712 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,377 pieces in stock
from
1
Pieces
£7.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
320 pieces in stock
|
on request
In stock
832 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,753 pieces in stock
|
|
ISO code indexable insert | CNMG 120412 | CNMG 120412 | CNMG 120412 | CNMA 120412 | CNMG 120412 | CNMG 120412 |
Finishing/roughing assignment | Finishing | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | IC6025 | HB7120-1 | HB7140-1 | HB7210-1 | HBT130 | HB7130-2 |
Feed f | 0.17 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | M | M | K | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |