{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.12 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250198 HBT130 | |
EAN / GTIN | 4062406256166 | |
Manufacturer number | 250198 HBT130 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 120412, Grade: HBT130
on request
In stock
832 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
712 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,437 pieces in stock
from
1
Pieces
£7.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
320 pieces in stock
|
on request
In stock
1,766 pieces in stock
|
|
ISO code indexable insert | CNMG 120412 | CNMG 120412 | CNMG 120412 | CNMA 120412 | CNMG 120412 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HBT130 | HB7120-1 | HB7140-1 | HB7210-1 | HB7130-2 |
Feed f | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | M | M | K | M |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |