{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MS | |
Cutting depth ap | 0.7 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250214 CA6525 | |
EAN / GTIN | 4960664471362 | |
Manufacturer number | TJV00923 |
This article |
Recommendations |
|||
---|---|---|---|---|
CNMG 120412, Grade: CA6525
on request
In stock
290 pieces in stock
£8.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,947 pieces in stock
from
1
Pieces
£7.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
962 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,221 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
ISO code indexable insert | CNMG 120412 | CNMG 120412 | CNMG 120412 | CNMG 120412 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | CA6525 | HB7140-1 | HBT130 | HB7130-2 |
Chip breaker | MS | VM | MM | VM |
Feed f | 0.1 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |