{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | IC8250 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | F3P | |
Cutting depth ap | 0.4 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 150 m/min - 380 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CNMG 120408-F3P IC8250 | |
Type of product | Indexable insert for turning |
Article number | 250071 IC8250 | |
EAN / GTIN | 7291075319644 | |
Manufacturer number | 5566814 |
This article |
Recommendations |
|||
---|---|---|---|---|
CNMG 120408, Grade: IC8250
on request
In stock
50 pieces in stock
£6.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
988 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
614 pieces in stock
from
1
Pieces
£8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
617 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
ISO code indexable insert | CNMG 120408 | CNMG 120408 | CNMG 120408 | CNMG 120408 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | IC8250 | HB7020 | HB7020 | HBT020 |
Cutting speed vc main application | 150 m/min - 380 m/min | 150 m/min - 400 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |