{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | IC6025 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | F3M | |
Cutting depth ap | 0.1 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CNMG 120408-F3M IC6025 | |
Type of product | Indexable insert for turning |
Article number | 250071 IC6025 | |
EAN / GTIN | 7291075336450 | |
Manufacturer number | 5567824 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNMG 120408, Grade: IC6025
on request
In stock
70 pieces in stock
£6.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
520 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
746 pieces in stock
from
1
Pieces
£7.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
546 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,288 pieces in stock
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.1 mm - 1.5 mm | 0.3 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm |
Grade | IC6025 | HB7120-1 | HB7140-1 | HBT130 | HB7130-2 |
Chip breaker | F3M | VS | VS | MF | VS |
Cutting speed vc main application | 120 m/min - 230 m/min | 90 m/min - 290 m/min | 70 m/min - 260 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |