{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | IC8150 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | F3P | |
Cutting depth ap | 0.4 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 180 m/min - 400 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CNMG 120404-F3P IC8150 | |
Type of product | Indexable insert for turning |
Article number | 250070 IC8150 | |
EAN / GTIN | 7291075319569 | |
Manufacturer number | 5509949 |
This article |
Recommendations |
|
---|---|---|
CNMG 120404, Grade: IC8150
on request
Subsequent delivery
0 pieces in stock
£6.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
477 pieces in stock
from
1
Pieces
£8.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.36
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | CNMG 120404 | CNMG 120404 |
Finishing/roughing assignment | Finishing | Finishing |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.4 mm - 3.5 mm | 0.3 mm - 2 mm |
Grade | IC8150 | HB7020 |
Main application | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning |