CNMG 120404 wiper HB7020

Article no.: 250059 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £8.74 / Piece
  • from 10 Piece
    £7.29 / Piece
on request
In stock
244 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 120404
    Corner radius 0.4 mm
    Grade HB7020
    Tool material Carbide
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker WSS
    Cutting depth ap 0.3 mm - 2 mm
    Feed f 0.15 mm/rev. - 0.35 mm/rev.
    Cutting speed vc main application 150 m/min - 400 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250059 HB7020
    EAN / GTIN 4045197948526
    Manufacturer number 250059 HB7020

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart