HFHPR 19M Perpendicular Toolholders for Shallow Face Grooving

Article no.: 2500255
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Clamp toolholder

Identification & Classification

Article number 2500255
EAN / GTIN 7291075091670
Manufacturer number 2500255
L-Number L23920 887

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 0.197″ ,Cutting Width Maximum (CWX) 0.236″ ,Cutting Width Minimum (CWN) 0.118″ ,Overall Length (OAL) 5″

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX): 78.74″
  • Axial Groove Outside Diameter Minimum (DAXN): 0.95″
  • Cutting Depth Maximum (CDX): 0.197″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 0.236″
  • Cutting Width Minimum (CWN): 0.118″
  • Functional Width (WF): 0.96″
  • Overall Length (OAL): 5″
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″

Suitable products

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart