HFAEL 100C-6T32 Adapters for External Facing Along Shafts

Article no.: 2550055
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIFACE
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2550055
    EAN / GTIN 7291075032277
    Manufacturer number 2550055
    L-Number L23920 2506

    Description

    Description:

    Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 32 mm, Cutting Width (CW) 6 mm, Overall Length (OAL) 73 mm

    Feature:

    • Axial Groove Outside Diameter Maximum (DAXX) 180 mm
    • Axial Groove Outside Diameter Minimum (DAXN) 100 mm
    • Cutting Depth Maximum (CDX) 32 mm
    • Cutting Direction (HAND) Left Hand
    • Cutting Width (CW) 6 mm
    • Functional Width (WF) 12.3 mm
    • Overall Length (OAL) 73 mm

    Suitable products

    Inserts

    From the same series "HELIFACE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart