DGHAL DECO 20-26 Holders for DGAD Adapters for Tornos Bechler Deco Machines

Article no.: 2397429
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2397429
EAN / GTIN 7291075150650
Manufacturer number 2397429
L-Number L23920 1827

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 120 mm

Feature:

  • Functional Width (WF) 20 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 44.8 mm
  • Shank Width (B) 23.2 mm

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart