{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 6IP2 | |
Thread | M2 | |
Overall length | 4.9 mm | |
Tightening torque | 0.62 Nm | |
Type of product | Screw |
Article number | 239700 6IP2 | |
EAN / GTIN | 4045197697615 | |
Manufacturer number | 239700 6IP2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |