{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 6IP | |
Thread | M2 | |
Overall length | 4.3 mm | |
Tightening torque | 0.62 Nm | |
Type of product | Screw |
Article number |
239700 6IP
Copy |
|
EAN / GTIN |
4045197375407
Copy |
|
Manufacturer number |
239700 6IP
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |