TAGPAD-XL 4R-D65-JHP Extra Long Parting and Grooving Adapters with Channels for High-Pressure Coolant Carrying TANG-GRIP Inserts

Article no.: 2394577
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2394577
EAN / GTIN 7291075350388
Manufacturer number 2394577
L-Number L23920 1734

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4.5 mm, Cutting Width Minimum (CWN) 3.7 mm, Overall Length (OAL) 60 mm

Feature:

  • Body Width (WB) 3.4 mm
  • Body Width_2 (WB_2) 6 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 4.5 mm
  • Cutting Width Minimum (CWN) 3.7 mm
  • Overall Length (OAL) 60 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 65 mm

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart