DGFHL 26B-2TR-D36 Reinforced Type Blades with Screw Clamping for TRAUB and Index Machines

Article no.: 2392081
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2392081
EAN / GTIN 7291075232967
Manufacturer number 2392081
L-Number L23920 2793

Description

Opis:

Držalo za orodje za deljenje, širina reza max (CWX) 2,5 mm, širina reza min (CWN) 1,9 mm, skupna višina (OAH) 27,9 mm, skupna dolžina (OAL) 110 mm

Lastnosti:

  • Širina karoserije (WB) 1,6 mm
  • Širina telesa_2 (WB_2) 7,9 mm
  • Smer (desna ROKA)
  • Širina reza maks (CWX) 2,5 mm
  • Širina reza min. (CWN) 1,9 mm
  • Funkcionalna dolžina (LF) 110 mm
  • Skupna višina (OAH) 27,9 mm
  • Skupna dolžina (OAL) 110 mm
  • Premer reza (CUTDIA) 36 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart