DGHAL DECO 7-10 Holders for DGAD Adapters for Tornos Bechler Deco Machines

Article no.: 2391651
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2391651
EAN / GTIN 7291075150643
Manufacturer number 2391651
L-Number L23920 2757

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 106 mm

Feature:

  • Functional Width (WF) 15 mm
  • Overall Length (OAL) 106 mm
  • Shank Height (H) 40.3 mm
  • Shank Width (B) 18.2 mm

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart