Euro box carts

Article no.: 2391
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 2391
    EAN / GTIN 4017976023915
    Manufacturer number 2391
    L-Number L90080 625

    Description

    Version:

    disassembled

    Description:

    Tubular and sectional steel construction, bolted, powder coated. With 3 platforms with derived timber material boards, rim 10 mm hight. Variable use of shelf frames, distance 50 mm, angle when inclined up to 15° and 30°. 4 swivel castors with TPE tyres, hubs with groove ball bearing. 2 Swivel castors with wheel locks, according to European Standard EN1757-3 (safety of platform trolleys). Capacity upper and middle shelves 80 kg.

    Feature:

    Total load capacity (kg): 250
    Length of usable platform (mm): 820
    Width of usable platform (mm): 610
    Shelf heights (mm): 251, 551, 851
    Load capacity per shelf (kg): 80
    Total length (mm): 935
    Total width (mm): 666
    Total height (mm): 1101
    Tyres: TPE
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart