TGFH 22MB-4 Parting and Grooving Blades for Other Manufacturers Blocks

Article no.: 2390168
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2390168
EAN / GTIN 7291075254488
Manufacturer number 2390168
L-Number L23920 2657

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 14 mm, Cutting Width Maximum (CWX) 4.5 mm, Cutting Width Minimum (CWN) 3.7 mm, Overall Length (OAL) 70 mm

Feature:

  • Body Width (WB) 3.4 mm
  • Body Width_2 (WB_2) 3.4 mm
  • Cutting Depth Maximum (CDX) 14 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 4.5 mm
  • Cutting Width Minimum (CWN) 3.7 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 70 mm

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart