Euro box carts

Article no.: 2381
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 2381
EAN / GTIN 4017976023816
Manufacturer number 2381
L-Number L90080 381

Description

Version:

disassembled

Description:

Tubular and sectional steel construction, bolted, powder coated. With 3 platforms with derived timber material boards, rim 10 mm hight. Variable use of shelf frames, distance 50 mm, angle when inclined up to 15° and 30°. 4 swivel castors with TPE tyres, hubs with groove ball bearing. 2 Swivel castors with wheel locks, according to European Standard EN1757-3 (safety of platform trolleys). Capacity upper and middle shelves 80 kg.

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 410
Width of usable platform (mm): 610
Shelf heights (mm): 251, 551, 851
Load capacity per shelf (kg): 80
Total length (mm): 525
Total width (mm): 666
Total height (mm): 1101
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart