KOMET® Unisix® indexable insert 58-010

Article no.: 236760 58-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £25.92 / Piece
  • from 10 Piece
    £21.60 / Piece
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 120608
Designation 58-010
Grade P40
Type ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236760 58-010
EAN / GTIN 4047109036352
Manufacturer number W29 58010.0804

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart