{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 05T304 | |
Designation | 24-010 | |
Grade | P40 | |
Type | ST900 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 236760 24-010 | |
EAN / GTIN | 4047109036451 | |
Manufacturer number | W29 24010.0404 |
This article |
Recommendations |
||
---|---|---|---|
KOMET® Unisix® indexable insert, P40, Designation type W29: 24-010
on request
Available in 2-3 weeks
0 pieces in stock
from
1
Pieces
£9.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
979 pieces in stock
from
1
Pieces
£10.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
401 pieces in stock
from
1
Pieces
£12.41
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.34
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | WOEX 05T304 | WOEX 05T304 S | WOEX 05T304 E |
Tool material | Carbide | Carbide | Carbide |
Grade | P40 | HB7635 | HB7640 |
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |