KOMET® Unisix® indexable insert 58-010

Article no.: 236740 58-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £24.78 / Piece
  • from 10 Piece
    £20.65 / Piece
on request
In stock
26 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 120608
    Designation 58-010
    Grade P25M
    Type ST900
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.2 mm/rev.
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236740 58-010
    EAN / GTIN 4047109059818
    Manufacturer number W29 58010.0803

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    130
    wet maximum
     

    Description

    Suitable for:

    Note:

    The standard application values refer to the KUB Trigon®.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart